Shop All Hand Taps
Drill America
1/4"-30 HSS Bottoming Hand Tap
Mfr # DWTST1/4-30B
Zoro # G1820335
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type UNS Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTST1/4-30B
- Zoro # G1820335
- UPC # 887861084161
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-30 |
Tap Dimension Type | UNS Bottoming |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Bottom |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 1/4-30, 1/4" Bottoming Special Tap Decimal Equivalent: .25-30 HSS Plug Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 17/64 (C23843)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- DRILL AMERICA m12x1.25 HSS 4 Flute Hand Tap Set (DWTS12X1.25)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X2.5)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Bottoming Tap (DWT54925)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/16"-14 (DWT54653)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- DRILL AMERICA m22x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X1.5)
- REGAL CUTTING TOOLS M5 x 0.9 Hand Tap D3 4 Flt Taper (025181AS)
- Drill America Taps