Shop All Hand Taps
Drill America
1/4"-28x6" HSS Pulley Tap
Mfr # DWTET6X1/4-28
Zoro # G1837948
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 6"
- Tap Style Pulley
- Tap Dimension Type Pulley Tap
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTET6X1/4-28
- Zoro # G1837948
- UPC # 887861079754
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 1/428
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 3.30mm Cobalt 135 Deg. Jobber Length Drill Bit (C18923)
- KO-KEN Extension Bar 1/4 Square 100mm Z-series 1/4 Sq. Drive (2760Z-100)
- JONARD TOOLS Buffer Tube Ring Tool (BTR-6)
- RIDGID Wear Plate (93537)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Tap Set (DWT54942)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54995)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Taper Tap (DWT54965)
- DRILL AMERICA m2x.4 HSS Metric 3 Flute Taper Hand Tap (DWTT2X.4)
- DRILL AMERICA #10-36 HSS Plug Hand Tap (DWTST10-36P)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- Drill America Taps