Shop All Hand Taps
Drill America
1/4"-28 HSS Left Hand 4 Flute Tap Set
Mfr # DWT60754
Zoro # G1822277
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Tap Set
- Tap Style Tap Set
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60754
- Zoro # G1822277
- UPC # 887861079259
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Left Hand Tap Set |
Details
Item | Left Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap Set includes Taper, Plug and Bottom Taps, 1/4"-28, Dec. Equivilant: .25-28, Limit H3, Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- PANDUIT 8 1/4 in Crimper 26 to 10 AWG (CT-1002)
- OLFA Snap-Off Utility Knife Snap-Off, 7 in L (H-1)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1.50mm (C22803)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Tap Set (DWT60782)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Tap Set (DWT60766)
- DRILL AMERICA 1/2"-20 HSS Left Hand 4 Flute Tap Set (DWT60814)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.5)
- DRILL AMERICA 5-40 HSS Machine and Fraction Hand Plug Tap (T/A54189)
- DRILL AMERICA m5x.8 HSS 4 Flute Hand Tap Set (DWTS5X.8)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54278)
- Drill America Hand Taps