Shop All Hand Taps
Drill America
1/4"-28 Carbon Steel Taper Hand Tap
Mfr # DWTT1/4-28
Zoro # G1823887
original price:
$2.54
21% off
new price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Taper
- Tap Style Taper
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT1/4-28
- Zoro # G1823887
- UPC # 887861077217
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Carbon Steel Taper |
Details
Tap Style | Taper |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 1/4"-28, Number of Flutes 4, Dec Equivilant 0.25-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 22mm (1222MRC)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN08)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA 0-80 Carbon Steel Taper Hand Tap (DWTT0-80)
- DRILL AMERICA 12-24 Carbon Steel Taper Hand Tap (DWTT12-24)
- DRILL AMERICA m6x1 HSS 4 Flute Hand Tap Set (DWTS6X1)
- DRILL AMERICA 3/8"-14 HSS Plug Hand Tap (DWTST3/8-14P)
- DRILL AMERICA 1-1/8"-8 HSS Plug Hand Tap (DWTST1-1/8-8P)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54289)
- Drill America Taps