Shop All Hand Taps
Drill America
1/4"-20x8" HSS Pulley Tap
Mfr # DWTET8X1/4-20
Zoro # G1832935
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Tap Dimension Type Pulley
- Tap Style Pulley
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET8X1/4-20
- Zoro # G1832935
- UPC # 887861079891
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 8" |
Tap Dimension Type | Pulley |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 1/420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO RackEm Racks Mounts Anywhere Hat Rack (PR77853)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- STEELMAN 3/8" Drive 10-100 ft-lb Micro-Adjustable Torque Wrench (301497)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 13"x5 (PL460)
- DRILL AMERICA 7/16"-14x8" HSS Pulley Tap (DWTET8X7/16-14)
- DRILL AMERICA 3/8"-16x8" HSS Pulley Tap (DWTET8X3/8-16)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m20 x 2.5 (DWTP20X2.5)
- DRILL AMERICA m14x1.75 HSS Metric Hand Tap (DWTSMT14X1.75)
- DRILL AMERICA m24x2 HSS 4 Flute Hand Tap Set (DWTS24X2)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 5/8"-18 (T/A54787)
- DRILL AMERICA 11/16"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 11/16"-11 (DWT54815)
- Drill America Hand Taps