Shop All Hand Taps
Drill America
1/4"-20x6" HSS Pulley Tap
Mfr # DWTET6X1/4-20
Zoro # G1833949
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 6"
- Tap Dimension Type Pulley Tap
- Tap Style Pulley
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTET6X1/4-20
- Zoro # G1833949
- UPC # 887861079747
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Pulley |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Pulley Tap, Size: 1/420
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- LENOX Pilot Bit, 1L, 2L, 3L (3084712X)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- M.A. FORD 3/8 90 Multi-Fl Cs Tin (79T037503)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Plug Hand Tap (DWTP36X3)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Plug Tap (T/A55058)
- DRILL AMERICA m5x.9 HSS Metric Hand Tap (DWTSMT5X.9)
- DRILL AMERICA 1/2"-20 Carbon Steel Taper Hand Tap (DWTT1/2-20)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Plug Hand Tap (DWTP24X3)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT4X.7)
- DRILL AMERICA m20x1.25 HSS Metric Hand Tap (DWTSMT20X1.25)
- Drill America Hand Taps