Shop All Hand Taps
Drill America
1/4"-20 Carbon Steel Plug Hand Tap
Mfr # DWTP1/4-20
Zoro # G1817237
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Plug
- Tap Style Plug
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTP1/4-20
- Zoro # G1817237
- UPC # 887861077187
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Carbon Steel Plug |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Plug |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Plug, 1/4"-20, Number of Flutes 4, Dec Equivilant 0.25-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Eye Pulling Grips Med 1.5 to 2-Inch Cable (KPS150-3)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-I (C23107)
- DRILL AMERICA 1-64 Carbon Steel Plug Hand Tap (DWTP1-64)
- DRILL AMERICA 3/4"-10 Carbon Steel Plug Hand Tap (DWTP3/4-10)
- DRILL AMERICA 7/16"-20 Carbon Steel Plug Hand Tap (DWTP7/16-20)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP16X1.5)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set (T/A54587)
- DRILL AMERICA 13/16"-12 HSS Plug Hand Tap (DWTST13/16-12P)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54780)
- Drill America Hand Taps