Shop All Round Dies
Drill America
1/4"-20 1"OD HSS Round Adjustable Die Standard
Mfr # DWTH1-1420
Zoro # G1829076
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH1-1420
- Zoro # G1829076
- UPC # 887861101530
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8in-16 X 12in UNC HSS Pulley Tap (DWTET12X3/8-16)
- CRESCENT LUFKIN 1/2" x 100' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SF590N)
- OLIVER MACHINERY Rear Extension Table 24 in. x 36 in. (4016.A002)
- GREENLEE Cordless AC Adaptor, 120.0VAC to 18.0VDC (EAC18120)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- DRILL AMERICA #6-32 1" OD HSS Round Adjustable Die (DWTH1-632)
- DRILL AMERICA 9/32"-40x1" OD HSS Round Adjustable Die Special (DWTSR1-93240)
- DRILL AMERICA 1-7/8"-8x3" OD HSS Round Adjustable Die Special (DWTSR3-1788)
- DRILL AMERICA #10-24 1" OD Carbon Round Die (DWTC1-1024)
- OSG Die Item, 5/8"-11 Die Thread, 2-1/2" W (2713400)
- Drill America Dies