Shop All Round Dies
Drill America
1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard
Mfr # DWTH112-1420
Zoro # G1817639
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH112-1420
- Zoro # G1817639
- UPC # 887861101639
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Utility Knife, Safety Grip, Neon Grn, PK10 Safety Blade, 10 PK (KN112)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4784)
- S & W MANUFACTURING Brass Ball Knob, 1/2-13", 1-7/8" dia. (BBK-052)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4205B)
- DRILL AMERICA 11/16"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-111616)
- DRILL AMERICA 7/16"-14 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-71614)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- DRILL AMERICA 5/8"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5818)
- DRILL AMERICA 5/16"-18 1" OD HSS Left Hand Round Adjustable Die (DWTH1-51618LH)
- HHIP 6-40 X 13/16 OD Adjustable Round Split Die (1016-1024)
- Drill America Dies