Shop All Pipe Taps
Drill America
1/4"-18 NPT HSS Interrupted Thread Pipe Tap
Mfr # DWT64225
Zoro # G1935598
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT64225
- Zoro # G1935598
- UPC # 887861076180
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAR Air Hydraulic InLine BlndRivetTool w/3/32, 1/8, 5/32 & 3/16 Nosepieces (RAC-230)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 4mm Wide Slot, PK 10 (BS204-10PK)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L607)
- KLEIN TOOLS Bag/Tote, Bucket Bag, #4 Flame Resistant Canvas, Hard Leather (Bottom), 1 Pockets (5471FR)
- DRILL AMERICA 2"-11-1/2 NPT HSS Interrupted Thread Pipe Tap (DWT64232)
- DRILL AMERICA 1-1/4"-11-1/2 NPT HSS Interrupted Thread Pipe Tap (DWT64230)
- DRILL AMERICA 3/8"-18 NPT HSS Interrupted Thread Pipe Tap (DWT64226)
- DRILL AMERICA 1/2"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64227)
- DRILL AMERICA 1-11"-1/2 NPT HSS 5 Flute Pipe Tap (DWT64010)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16255)
- Drill America Pipe Taps