Shop All Pipe Taps
Drill America
1/4"-18 NPT HSS 4 Flute Pipe Tap
Mfr # DWT64006
Zoro # G1940796
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT64006
- Zoro # G1940796
- UPC # 887861075954
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
National Pipe Taper Taps (NPT) are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamger. NPT threads require the use of a "sealer" like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Knife Drywall Taping 8In Steel (37001O3L)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2050M2)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- KO-KEN Bit Socket TORXPLUS 15IP 50mm 3/8 Sq. Drive (3025.50-15IP)
- DRILL AMERICA 3/8"-18 NPT HSS 4 Flute Pipe Tap (DWT64007)
- DRILL AMERICA 3"-8 NPT HSS 8 Flute Pipe Tap, Cutting Direction: Right Hand (DWT64015)
- DRILL AMERICA 1-1/4"-11-1/2" NPT HSS 5 Flute Pipe Tap (DWT64011)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- DRILL AMERICA 3/8" NPT HSS 4 Flute Pipe Tap (T/A64007)
- DRILL AMERICA 1/4"-18 HSS 4 Flute Pipe Tap (T/A64006)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (5TWX2)
- Drill America Pipe Taps