Shop All Round Dies
Drill America
1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH112-14NPS
Zoro # G1817824
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPS Die
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-14NPS
- Zoro # G1817824
- UPC # 887861103091
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-18 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | NPS Die |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4025NEC1464)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- DRILL AMERICA 1/8"-27 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-18NPS)
- DRILL AMERICA 11/16"-40x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-111640)
- DRILL AMERICA 1"-14 2" OD HSS Left Hand Round Adjustable Die (DWTH2-114LH)
- DRILL AMERICA m6x1 1"OD HSS Round Die (DWTMR1-6X1)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- Drill America Dies