Shop All Drill Bit Sets
Drill America
1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch
Mfr # POUDWDDL18
Zoro # G1767485
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Uncoated (Bright)
- Overall Length 18"
- Number of Pieces 5
- Drill Bit Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # POUDWDDL18
- Zoro # G1767485
- UPC # 887861241816
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 18" |
Flute Length | 13" |
Details
Finish - Machining | Uncoated (Bright) |
Item | Extra Length Drill Bit Set |
Number of Pieces | 5 |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Conventional Point |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. Sizes included are 1/4", 5/16", 3/8", 7/17" and 1/2" with overall length of 18"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (2658ZR)
- CENTURY DRILL & TOOL #3 Jobber Length Drill Bit (11403)
- J.W. WINCO GN471-100-B1/2 Crank Handle Aluminum (4BB95)
- TENG TOOLS TTTC06 - 6 Piece Pipe Cutter and Deburring Set (TTTC06)
- DRILL AMERICA 1/16"-1/2"x64thsPc. HSS Drill Bit Set, Shank Size: 3/8" (DWD29JX3/8-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-PC)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDCO)
- DRILL AMERICA A - Z HSS 26 Piece Screw Machine Drill Bit Set (DWD26S-SET)
- DRILL AMERICA 1/8" - 1/4" x 12" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX12)
- DRILL AMERICA #61 - #80 Cobalt Steel Jobber Drill Bit Set (D/A20J-CO-SET)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- Drill America Drill Bit Sets