Shop All Drill Bit Sets
Drill America
1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch
Mfr # POUA/CX12
Zoro # G1765674
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Pieces 5
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUA/CX12
- Zoro # G1765674
- UPC # 887861241793
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 12" |
Flute Length | 2-3/4 |
Details
Finish - Machining | Black Oxide |
Number of Pieces | 5 |
Item | Aircraft Extension Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Point Type | Split Point |
Number of Flutes | 2 |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point. Sizes included are 1/4", 5/16", 3/8", 7/17" and 1/2" with overall length of 12"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- WESTWARD Mill File, Smooth Cut, Rect, 10 In L (10Z715)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Taper Hand Tap (DWTT36X3)
- OSG Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (1310908)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- DRILL AMERICA 1/16"-1/2"x32nds 15Pc. Cobalt Jobber Length Drill Bit Set (DWD15J-CO-SET)
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- DRILL AMERICA 29 Piece Quick Change Hex Shank Drill Bit Set, 1/16" - 1/2", Plastic Case (KFDHEX29-PC)
- MONTANA BRAND 25 Piece Deluxe Woodworkers Drill/Bit Set (MB-63127)
- Drill America Drill Bits