Shop All Countersinks
Drill America
1/4"-120 HSS Single Flute Countersink
Mfr # DEWSFC1/4-120
Zoro # G1747298
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4"
- Overall Length 2"
- Shank Size 1/4"
- Included Angle 120 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC1/4-120
- Zoro # G1747298
- UPC # 887861130691
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 120 |
Number of Flutes | 1 |
Included Angle | 120 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1591208)
- HUOT Drill Index, Mechanics Length, Plastic (30650)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- IDEAL Carbide Hole Cutter Set, 8 Pc (36-314)
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- DRILL AMERICA 1/4"-82 HSS Single Flute Countersink (DEWSFC1/4-82)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- DRILL AMERICA 5/16"-82 HSS Single Flute Countersink (DEWSFC5/16-82)
- DRILL AMERICA .431"-7/8" 82 Degree Pilotless Countersink (WELCS-36)
- DRILL AMERICA 7/16"-1/8" HSS Threaded Shank Stop Countersink (TSC7/16-1/8)
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- Drill America Countersinks