Shop All Drill Bit Sets
Drill America
1/4"-1/2" 5Pc. Quick Change Hex Shank Drill Bit Set Plastic Case Pouch
Mfr # POUKFD5HEX
Zoro # G1818418
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Shank Size 1/4"
- Drill Bit Material High Speed Steel
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUKFD5HEX
- Zoro # G1818418
- UPC # 887861293679
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/4" |
Details
Item | Quick Change Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Shank Type | Hex |
Number of Pieces | 5 |
Drill Bit Finish | Black and Gold |
Point Type | Split Point |
Number of Flutes | 2 |
Drill Bit Grouping | Drill Bit Set |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8". Sizes in the set include: 1/4", 5/16", 3/8", 7/16" and 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-16)
- IRWIN BIT DRILL FORSTNER 5/8"" (1966897)
- LENOX 4" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20449456RP)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Drill Bit Point Angle: 118 Degrees (D/A29J-SET)
- DRILL AMERICA #1 - #60 HSS Split Point Jobber Drill Bit Set 60Pc. (D/A60J-SP-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Bit Set (DWD29J-SET)
- DRILL AMERICA 29 Piece Quick Change Hex Shank Drill Bit Set, 1/16" - 1/2", Plastic Case (KFDHEX29-PC)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 8pc 7/32'', 7/8'' M6-M20 (2040EX-SET1)
- Drill America Drill Bits