Shop All Drill Bit Sets
Drill America
1/4" - 1/2" 5 Piece SDS-Plus Hammer Bit Drill Bit Set
Mfr # SDSSET
Zoro # G1926437
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Uncoated (Bright)
- Number of Pieces 5
- Drill Bit Material Carbide Tipped
- Shank Type SDS
- Drill Bit Grouping Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # SDSSET
- Zoro # G1926437
- UPC # 887861290661
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Uncoated (Bright) |
Number of Pieces | 5 |
Drill Bit Material | Carbide Tipped |
Shank Type | SDS |
Item | SDS Plus Drill Bit Set |
Drill Bit Grouping | Drill Bit Set |
Cutting Direction | Right Hand |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip. SDS-Plus Hammer Drill Bit Set in Plastic Pouch Case. Sizes included are: 1/4" x 4", 1/4" x 6", 3/16" x 6", 3/8" x 6" and 1/2" x 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA47)
- RIDGID Dies, Univ 3/8 Nc Hs (48225)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- J.W. WINCO GN417-8-B Indexing Plunger Without Rest (417-8-B)
- DRILL AMERICA 1/8" - 1/4" x 12" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX12)
- DRILL AMERICA #1-60 A - Z (D/A115J-SP-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29 Piece Black & Gold Drill Bit Set (KFD29J-SET)
- DRILL AMERICA 13 Piece Quick Change Hex Shank Drill Bit Set (KFDHEX13-PC)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/64 (69853)
- Drill America Drill Bits