Shop All Tap Sets
Drill America
1/4-1" Carbon Steel NC and NF Tap and Die Set
Mfr # DWT45PC-SET
Zoro # G1934356
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Set
- Number of Pieces 45
- Size/Range 1/4-1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT45PC-SET
- Zoro # G1934356
- UPC # 887861118392
- Country of Origin China
- Category Tap Sets
Dimensions
Size/Range | 1/4-1" |
Details
Tap Grouping | Set |
Number of Pieces | 45 |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Tap and Die Sets, 1/4-1 NC and NF CS Tap and Die Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill/Driver, 18V, 1/2 in Chuck (2906-20)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C15005S3--21)
- DRILL AMERICA 3Pc. NPT Pipe Tap Set 1", 1-1/4, 1-1/2 (POUCSNPT3)
- DRILL AMERICA 3.00mm - 12.00mm Tap and Die Set with Round Die (DWT40PC-MM-ROUND)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set, 1/8, 1/4, 3/8, 1/2, 3/4, 1", wooden case (DWTHS1/8-1SET)
- DRILL AMERICA 3.00mm - 12.00mm HSS with Round Die Die and Tap (DWT40PC-HS-MM-ROUND)
- KODIAK CUTTING TOOLS 11/16-16 Standard Hand Tap 3 Piece Tap Sets (5505357)
- Drill America Tap Sets