Shop All Step Drill Bits
Drill America
1/4 - 1-3/8 by 1/8 Increments Unibit
Mfr # VAC5
Zoro # G1955618
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Drill Bit Finish Uncoated (Bright)
- Drill Bit Material High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Drill Bit Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # VAC5
- Zoro # G1955618
- UPC # 887861039550
- Country of Origin China
- Category Step Drill Bits
Dimensions
Drill Bit Size | #5 |
Size | #5 |
Details
Number of Flutes | 2 |
Shank Type | Round |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | High Speed Steel |
Item | Step Drill Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Point Type | Conventional Point |
Description
Step drills are the only drills you can sharpen yourself (both tip and flute). Exlusive single radial concave flute crates perfectly round holes in metal, plastic wood and other thin materials without center punching. Contructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Slef-stating tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin meterials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Collet 06573, 1/8 in, 1/pk (06573)
- TOOLFLEX Pro 2-Pack Small Holders, Black (602-1)
- MORSE 177207 MHS Advanced Hole Saw, 1-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS20)
- PERFORMANCE TOOL 15/16 In Sae Combination Wrench Wrench 15/16, W331C (W331C)
- DRILL AMERICA #2 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 1/2" by 1/16") (VAC2HEX)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (VAC4HEX)
- DRILL AMERICA #2 HSS Black & Gold Step Drill Bit, (3/16" - 1/2" by 1/16") (STE2)
- DRILL AMERICA #1 HSS Black & Gold Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1)
- DRILL AMERICA #2 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 1/2" by 1/16") (STE2HEX)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- Drill America Drill Bits