Shop All Extra Long Drill Bits
Drill America
13/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round
Mfr # DWDA/CX613/64
Zoro # G1834125
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 13/64"
- Drill Bit Material High Speed Steel
- Size 13/64"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX613/64
- Zoro # G1834125
- UPC # 887861043274
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 13/64" |
Size | 13/64" |
Overall Length | 6" |
Flute Length | 2-7/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack) (DW4802-2)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm [7/8"] (86077)
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- DRILL AMERICA 19/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/64)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DRILL AMERICA #54x6" HSS Aircraft Extension Drill Bit (DWDA/CX654)
- DRILL AMERICA 7/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/16)
- DRILL AMERICA #44x6" HSS Aircraft Extension Drill Bit (DWDA/CX644)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- DRILL AMERICA 17/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1217/64)
- Drill America Drill Bits