Shop All High Speed Steel End Mills
Drill America
13/64"x3/8" HSS 4 Flute Double End End Mill
Mfr # DWCF206A
Zoro # G1759469
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Double End
- Finish Uncoated (Bright)
- Flute Length 9/16"
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF206A
- Zoro # G1759469
- UPC # 887861156660
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 9/16" |
Milling Dia. | 5/16" |
Overall Length | 3-1/4" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Non Center Cutting, Size 13/64, Shank Dia 3/8, Flute Length 9/16, O.A.L. 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- KIPP Star Grip, Similar To DIN 6336, D=5/16-18X20, D1= 40 H=25, External Thread, Thermoplastic Black (K0154.4A3X20)
- CDI Torque Screw Driver, 1/4" Bit, 3-15in-lb (151SM)
- FASTCAP Wood Chisel, 1/4 In. x 8-3/4 In. (PC-1/4 POCKET CHISEL)
- DRILL AMERICA 1-1/2"x3/4" HSS 2 Flute Single End End Mill (DWCT351A)
- DRILL AMERICA 1-3/4" HSS Shell End Mill (DWCA1614)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (BRCF312)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- Drill America High Speed Steel End Mills