Shop All Jobber Length Drill Bits
Drill America
13/64in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX13/64
Zoro # G309259021
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # COHEX13/64
- Zoro # G309259021
- UPC # 887861309585
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 13/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Includes | 1 Drill Bit |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Weight | 0.4375 |
Point type | Split Point |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 1/2 in L (54TL82)
- REMCO Mixing Paddle, w/o Holes, White, 6 x 13 In (67775)
- BETA Screwdriver, Cross Head, PZ1 (012690001)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525208)
- DRILL AMERICA 11/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX11/64)
- DRILL AMERICA 29/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX29/64)
- DRILL AMERICA 9/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/64)
- DRILL AMERICA #33 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO33)
- DRILL AMERICA #38 HSS Polished Jobber Length Drill Bit (D/AP38)
- DRILL AMERICA 7/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX7/16)
- OSG 11.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693130)
- Drill America Jobber Length Drill Bits