Shop All Carbide-Tipped Drill Bits
Drill America
13/64" Solid Carbide Drill Bit
Mfr # DMOD13/64
Zoro # G1945039
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/64"
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD13/64
- Zoro # G1945039
- UPC # 887861047708
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 13/64" |
Overall Length | 3" |
Flute Length | 1-3/4" |
Drill Bit Size | 13/64" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- VAUGHAN Nail Pullers, Japanese Style Nail Puller (BC12)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- DRILL AMERICA #2 Solid Carbide Drill Bit (DMOD2)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- DRILL AMERICA #39 Solid Carbide Drill Bit (DMOD39)
- DRILL AMERICA 15/64" Solid Carbide Drill Bit (DMOD15/64)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421050)
- Drill America Drill Bits