Shop All Hex Shank Drill Bits
Drill America
13/64" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX13/64
Zoro # G1831097
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length 3-5/8"
- Point type Split Point
- Drill Bit Point Angle 135 Degrees
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDHEX13/64
- Zoro # G1831097
- UPC # 887861293464
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 3-5/8" |
Drill Bit Size | 13/64" |
Shank Size | 1/4" |
Flute Length | 2-7/16" |
Details
Shank Type | Hex |
Point type | Split Point |
Item | Quick Change Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Vw/Audi Triangle Bolt Socket Set, 5 Piece (CTA1088)
- DEWALT 3/4" PEX Expander Head (DCE40034)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1126)
- KEYSCO TOOLS Body File, American, 10 In. L, PK10 (77291)
- DRILL AMERICA 5/16" Quick Change Hex Shank Drill Bit (KFDHEX5/16)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- DRILL AMERICA 31/64" Quick Change Hex Shank Drill Bit (KFDHEX31/64)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- DRILL AMERICA 7/64" Quick Change Hex Shank Drill Bit (KFDHEX7/64)
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- DRILL AMERICA 1/2" Quick Change Hex Shank Drill Bit (KFDHEX1/2)
- Drill America Hex Shank Drill Bits