Shop All High Speed Jobber Drill Bits
Drill America
13/64" HSS Polished Jobber Length Drill Bit
Mfr # DWDP13/64
Zoro # G1837939
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/64"
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDP13/64
- Zoro # G1837939
- UPC # 887861018630
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13/64" |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | 13/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Bright (Polished) |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- SUPER TOOL Chucking Reamer, 1-5/16 In., 8 Fl, Carb Tip (55320)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- DRILL AMERICA 25/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP25/64)
- DRILL AMERICA #37 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD37)
- DRILL AMERICA #48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD48)
- DRILL AMERICA #42 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN42)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- Drill America Drill Bits