Shop All Jobber Length Drill Bits
Drill America
13/64" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH13/64
Zoro # G1930740
Sold in multiples of 12 for $47.40
$47.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 13/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDLH13/64
- Zoro # G1930740
- UPC # 887861027762
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 13/64" |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Pry Bar Frged Steel 10 in.L (HC-10)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- DRILL AMERICA #29 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29)
- DRILL AMERICA #52 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO52)
- DRILL AMERICA #78 Cobalt Jobber Length Drill Bit (DWDCO78)
- DRILL AMERICA 1/2 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC1/2)
- DRILL AMERICA #65 Cobalt Jobber Length Drill Bit (DWDCO65)
- DRILL AMERICA #38 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO38)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- Drill America Drill Bits