Shop All High Speed Jobber Drill Bits
Drill America
13/64" HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDN13/64
Zoro # G1821367
product price: $0.61
/ea
Sold in multiples of 24 for $14.64
$14.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/64"
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN13/64
- Zoro # G1821367
- UPC # 887861018197
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13/64" |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | 13/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Orange (U997)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- UNIBOR 7/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25128)
- WESTWARD Socket Extension Set 1/4" Dr, 3 in, 6 in, 10 in L, 3 Pieces, Chrome (54PR03)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13/32)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- DRILL AMERICA 3.15mm HSS Jobber Length Drill Bit (DWDMM3.15)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/16" (DWDN76)
- DRILL AMERICA 7.10mm HSS Jobber Length Drill Bit (DWDMM7.10)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN65)
- Drill America Drill Bits