Shop All High Speed Jobber Drill Bits
Drill America
13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD13/64
Zoro # G1814979
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/64"
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD13/64
- Zoro # G1814979
- UPC # 887861036702
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13/64" |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | 13/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 13/16 x 7/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-131678)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09F)
- XCELITE New Investment Cast Spring for CN255G, CN55G, LC665J, LN225 (CPS7N)
- LENCO Lenco 380-09110 Lwhhc Chipping Hammer|Lwhhc Hammer (380-09110)
- DRILL AMERICA #8 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD8)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA #67 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN67)
- DRILL AMERICA #7 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 7-1/8" (DWDN5/8)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- Drill America Drill Bits