Shop All Reduced Shank Drill Bits
Drill America
13.50mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD13.5MM
Zoro # G1927986
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 13.50mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD13.5MM
- Zoro # G1927986
- UPC # 887861035446
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 13.50mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Hex Rethreading Die, 1/2-Inch to 20-Inch, 1 Piece (92-93220)
- FLUKE 8pc. Insulated Plier/ Screwdriver Hand Tool Kit (IKST7)
- WESTWARD 1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points (53YV27)
- VEGA Hex Ball 7/32 Insert Bit x 1 (125BP1464A)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD33/64)
- DRILL AMERICA 31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X31/32)
- DRILL AMERICA 23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F23/32)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD33/64)
- DRILL AMERICA 31/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X31/64)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD35/64)
- DENT FIX EQUIPMENT Parking Sensor/Lens Hole Maker (DENDF-EZ10)
- Drill America Reduced Shank Drill Bits