Shop All Taper Shank Drill Bits
Drill America
13.50mm HSS 2MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM13.50
Zoro # G1939475
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 13.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTSMM13.50
- Zoro # G1939475
- UPC # 887861052764
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 13.50mm |
Overall Length | 8-1/2" |
Flute Length | 4-5/8" |
Shank Size | 2MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 1 In, HSS, 118 Deg (4UM90)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" SAE Deep Impact (CMMT15892)
- TEKTON 3/4 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD33022)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- DRILL AMERICA 33/64" HSS 2MT Taper Shank Drill Bit (DWDTS33/64)
- DRILL AMERICA 31/32" HSS 3MT Taper Shank Drill Bit (DWDTS31/32)
- DRILL AMERICA 41/64" HSS 2MT Taper Shank Drill Bit (DWDTS41/64)
- DRILL AMERICA 7/8" HSS 3MT Taper Shank Drill Bit (DWDTS7/8)
- DRILL AMERICA 25/32" HSS 2MT Taper Shank Drill Bit (DWDTS25/32)
- DRILL AMERICA 1-13/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-13/32)
- Drill America Taper Shank Drill Bits