Shop All Counterbores
Drill America
13/32"x5/32" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR13/32
Zoro # G1745155
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13/32"
- Overall Length 4-1/16"
- Size- Decimal 0.40625 in
- Shank Type Straight
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR13/32
- Zoro # G1745155
- UPC # 887861129039
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 13/32" |
Overall Length | 4-1/16" |
Size- Decimal | 0.40625 in |
Shank Size | 3/8" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- KRAFT TOOL Stainless Steel Standard Taping, 8" x 3 (DW808PFSS)
- WESTWARD Axle Holder (TT10G165AHG)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- DRILL AMERICA 21/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR21/32)
- DRILL AMERICA 7/16"x1/8" Pilots for Counterbore (DEWPIL7/16X1/8)
- DRILL AMERICA 1/2"x5/16" Pilots for Counterbore (DEWPIL1/2X5/16)
- DRILL AMERICA 1-1/2"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/2)
- SUPER TOOL Counterbore, 9/16" D, Carbide Tipped (59806)
- Drill America Porting Tools & Counterbores