Shop All Counterbores
Drill America
13/32"x5/16" Pilots for Counterbore
Mfr # DEWPIL13/32X5/16
Zoro # G1744385
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 13/32"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Size- Decimal 0.40625 in
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL13/32X5/16
- Zoro # G1744385
- UPC # 887861164160
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 13/32" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 0.40625 in |
Shank Size | 5/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 1-1/2 IN. FLEX SPACKLING KNIFE (4204)
- CURRENT TOOLS 10’ Manhole Sheave (310)
- WINSMITH Mounting Plate (E17WT)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4104R)
- DRILL AMERICA 19/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR19/32)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- DRILL AMERICA 5/32"x3/32" Pilots for Counterbore (DEWPIL5/32X3/32)
- DRILL AMERICA #8 .163mm Machine Screw Solid Counterbore (DEWCBRSOL8)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- Drill America Porting Tools & Counterbores