Shop All Reduced Shank Drill Bits
Drill America
13/32in - 1/2in 4 Piece Cobalt Reduced Shank Drill Bit Set, Plastic Case Pouch
Mfr # POUD/ACOX3/8
Zoro # G510548396
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Style Split Point
- Drill Bit Size 13/32"
- Drill Bit Point Angle 135
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUD/ACOX3/8
- Zoro # G510548396
- UPC # 887861313278
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 13/32" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Details
Point Style | Split Point |
Drill Bit Point Angle | 135 |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Number of Pieces | 4 |
Application | Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Color | Gold |
Description
m42 8% cobalt drills are are effective in drilling tough, high tensile strength materials 135 degrees split point tip for fast penetration and accurate drilling For use in hard materials such as inconel, stainless steel and titanium Display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed Reduced Shank Drills expand the size range capacity of a portable drill chuck Common flute and overall length for minimal adjustment during tool changes 3in Flute Length, 6in Overall Length, 1/2in Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #41 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO41)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5260-02BLS)
- KNIPEX Precision Snap Ring Pliers, External, 9 (49 11 A3 SBA)
- DRILL AMERICA 31/64" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 5-7/8" (D/ARSD3/8X31/64)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD9/16)
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F37/64)
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD1/2)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F41/64)
- DRILL AMERICA 47/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X47/64)
- EAGLE TAPTEK CUTTING TOOLS 63/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-063-I)
- Drill America Drill Bits