Shop All Carbide-Tipped Drill Bits
Drill America
13/32" Solid Carbide Drill Bit
Mfr # DMOD13/32
Zoro # G1953509
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/32"
- Overall Length 4-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD13/32
- Zoro # G1953509
- UPC # 887861047838
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 13/32" |
Overall Length | 4-1/2" |
Flute Length | 2-7/8" |
Drill Bit Size | 13/32" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7106)
- WILLIAMS Socket, 2 7/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 22 MM Size (JHW12M-622)
- PROTO 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (J5800)
- DRILL AMERICA 25/64" Solid Carbide Drill Bit (DMOD25/64)
- DRILL AMERICA 27/64" Solid Carbide Drill Bit (DMOD27/64)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- DRILL AMERICA 1/8" Solid Carbide Drill Bit (DMOD1/8)
- DRILL AMERICA 17/64" Solid Carbide Drill Bit (DMOD17/64)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- Drill America Drill Bits