Shop All Reduced Shank Drill Bits
Drill America
13/32" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2
Mfr # DWDRSD3/8X13/32
Zoro # G1931836
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 13/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD3/8X13/32
- Zoro # G1931836
- UPC # 887861033695
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 13/32" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (J5442H)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-3125)
- KO-KEN Bit Socket 5mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-5)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD21/32)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD33/64)
- DRILL AMERICA 49/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO49/64)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD3/8)
- DRILL AMERICA 21/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F21/32)
- DRILL AMERICA 1-15/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-15/64)
- ROCKY MOUNTAIN TWIST Rmt 118 B&S S&D Drill 33/64" (95004750)
- Drill America Drill Bits