Shop All High Speed Jobber Drill Bits
Drill America
13/32" HSS Polished Jobber Length Drill Bit
Mfr # DWDP13/32
Zoro # G1834694
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/32"
- Overall Length 5-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDP13/32
- Zoro # G1834694
- UPC # 887861018760
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13/32" |
Overall Length | 5-1/4" |
Flute Length | 3-7/8" |
Drill Bit Size | 13/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Bright (Polished) |
Drill Bit Material | High Speed Steel |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- PROTO Satin Combination Wrench 1-3/16" - 6 Point (J1238HASD)
- CLEVELAND Annular Cutter (C34074)
- PROTO 1 in Drive Impact Socket 2 5/16 in Size 6 pt Deep Depth, Black Oxide (J10037L)
- DRILL AMERICA O HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPO)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/2)
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP5/16)
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN43)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN35/64)
- Drill America Drill Bits