Shop All High Speed Jobber Drill Bits
Drill America
13/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN13/32
Zoro # G1823799
original price:
$3.83
33% off
new price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/32"
- Overall Length 5-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN13/32
- Zoro # G1823799
- UPC # 887861018326
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13/32" |
Overall Length | 5-1/4" |
Flute Length | 3-7/8" |
Drill Bit Size | 13/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Heavy Version Steel, Horizontal Foot, Comp:Orange, M=M16X150 (K0066.2400)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/8 (C23129)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- DIAMOND TILE TILE DRILL BIT 1/2"" DIAM (MB-65204)
- DRILL AMERICA 13.00mm HSS Jobber Length Drill Bit (DWDMM13.00)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP43)
- DRILL AMERICA 7/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/64)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (D/AN17/32)
- DRILL AMERICA 6.30mm HSS Jobber Length Drill Bit (DWDMM6.30)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-5/16" (D/AN15/32)
- DRILL AMERICA E HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (DWDSPE)
- Drill America Drill Bits