Shop All Reduced Shank Drill Bits
Drill America
13/32" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X13/32
Zoro # G1748926
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 13/32"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ACO3/8X13/32
- Zoro # G1748926
- UPC # 887861015448
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 13/32" |
Shank Dia. | 3/8" |
Overall Length | 5-1/4" |
Flute Length | 3-7/8" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 13/32, Dec. Equivalent .4063, Flute Length 3-7/8, Overall Length 5-1/4, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Spring Tool, Hook and Lifter, 8-1/2 In (51-1850)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- TEKTON 3/4" Drive Ratchet, 23.2 in. L (SRH01322)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F9/16)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/16)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/4)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD19/32)
- DRILL AMERICA 23/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD23/32)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill 118 Deg. Pt (5420844)
- Drill America Drill Bits