Shop All High Speed Jobber Drill Bits
Drill America
1/32" HSS Polished Jobber Length Drill Bit
Mfr # DWDP1/32
Zoro # G1829934
product price: $0.76
/ea
Sold in multiples of 12 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/32"
- Overall Length 1-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDP1/32
- Zoro # G1829934
- UPC # 887861018524
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/32" |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Drill Bit Size | 1/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Bright (Polished) |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Gear, Asm Main Drive (44900)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- WALTER SURFACE TECHNOLOGIES Step Drill, Str 12-Step 3/16"-7/8"x3/8" (01W105)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- DRILL AMERICA 11/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/64)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- DRILL AMERICA #13 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA #34 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP34)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP5)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- Drill America High Speed Jobber Drill Bits