Shop All Jobber Length Drill Bits
Drill America
1/32" HSS Polished Jobber Length Drill Bit
Mfr # D/AP1/32
Zoro # G1954400
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AP1/32
- Zoro # G1954400
- UPC # 887861002264
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/32" |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Metric Folding Hex Key Set, 8-Key (CMHT26007)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 SBA)
- CMT Box/Finger Joint Set 8" dia, 5/8" Bore (230.224.08)
- REGAL CUTTING TOOLS 1/2-13 H3 4 Flt. Bottom Hand Tap (008509AS)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AP7/64)
- DRILL AMERICA 29/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP29/64)
- DRILL AMERICA 25/64" Tin Coated Jobber Length Drill Bit (DWDTN25/64)
- DRILL AMERICA 3/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/32)
- DRILL AMERICA #20 Cobalt Jobber Length Drill Bit (DWDCO20)
- DRILL AMERICA 21/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO21/64)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- Drill America Drill Bits