Shop All Drill Bit Blanks
Drill America
1/32" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL1/32
Zoro # G1732957
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/2"
- Material High Speed Steel
- Finish Uncoated (Bright)
- Overall Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDBL1/32
- Zoro # G1732957
- UPC # 887861029025
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 1/32" |
Size | 1/2" |
Overall Length | 1-3/8" |
Details
Item | Jobber Blank |
Shank Type | Round |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356634)
- DRILL AMERICA 7/16"-14 Carbon Steel Hex Rethreading Die (DWTHX71614)
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (33-115)
- BIG HORN 2 in 1 Edge Trimmer (19038)
- DRILL AMERICA 9/16" HSS Jobber Length Drill Bit Blank (DWDBL9/16)
- DRILL AMERICA 13/16" HSS Jobber Length Drill Bit Blank (DWDBL13/16)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA 5/8" HSS Jobber Length Drill Bit Blank (DWDBL5/8)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- DRILL AMERICA 5/16" HSS Jobber Length Drill Bit Blank (DWDBL5/16)
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- Drill America Tool Blanks