Shop All High Speed Steel End Mills
Drill America
13/16"x5/8" HSS 2 Flute Single End End Mill
Mfr # DWCT334
Zoro # G1755488
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT334
- Zoro # G1755488
- UPC # 887861156219
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4" |
Flute Length | 1-7/8" |
Milling Dia. | 13/16" |
Shank Size | 5/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Center Cutting, Size 13/16, Shank Dia 5/8, Flute Length 1-7/8, O.A.L. 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M24 x 3 D8 4 Flt. Metric Hand Tap Set (029518AS)
- KETT TOOL Pneumatic Heavy Duty Scissor Shears, Straight Handle P-2041 (P-2041)
- MITUTOYO Small Hole Gage (154-108)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 41/64 (53441)
- DRILL AMERICA 11/32"x3/8" HSS 2 Flute Double End End Mill, Milling Dia.: 3/16" (DWCT211)
- DRILL AMERICA 4.00mm HSS 2 Flute Single End End Mill (DWC4MM-2FSE)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT208)
- DRILL AMERICA 3/4"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF332)
- DRILL AMERICA 5.00mm HSS 2 Flute Single End End Mill (DWC5MM-2FSE)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- Drill America High Speed Steel End Mills