Shop All High Speed Steel End Mills
Drill America
13/16"x3/4" HSS 4 Flute Single End End Mill
Mfr # DWCF341A
Zoro # G1755506
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1-7/8"
- Overall Length 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF341A
- Zoro # G1755506
- UPC # 887861157193
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-7/8" |
Overall Length | 4-1/8" |
Milling Dia. | 13/16" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Non Center Cutting, Size 13/16, Shank Dia 3/4, Flute Length 1-7/8, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 2" Carbide Tipped Hole Saw (600827)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150 W/SLC)
- SPENCER 75 ft. Loggers Tapes, 3/8" Blade (46519GRG)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- DRILL AMERICA 24.00mm HSS 4 Flute Single End End Mill (DWC24MM-4FSE)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Center Cutting End Mill (DWCF318-CC)
- DRILL AMERICA 14.00mm HSS 4 Flute Single End End Mill (DWC14MM-4FSE)
- OSG HSS End Mill, 1in.dia., 3in.Cut L (5475100)
- Drill America High Speed Steel End Mills