Shop All Auger Drill Bits
Drill America
13/16"x30" Long Auger Bit
Mfr # DMS73-5013
Zoro # G2002439
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 30 in
- Finish Bright
- Size 13/16 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS73-5013
- Zoro # G2002439
- UPC # 887861176750
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 30 in |
Size | 13/16 in |
Details
Material | Carbon Steel |
Finish | Bright |
Cutting Direction | Right Hand |
Style | Auger |
Shank Type | Hex |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Wheels and Pin for NTC12 2 blades (PC12W)
- JET Replacement Filter, 6-3/4inLx13-1/2inW (414840)
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/4x6 in. (68674)
- DRILL AMERICA 7/8"x18" Ship Auger Bit (DMS73-1050)
- DRILL AMERICA 3/8"x18" Ship Auger Bit (DMS73-1010)
- DRILL AMERICA 1"x30" Long Auger Bit (DMS73-5016)
- DRILL AMERICA 3/8x7-1/2" Auger Bit (DMS73-0002)
- DRILL AMERICA 7/8"x 18" Nail Buster Auger Bit (DMS73-2100)
- DRILL AMERICA 3/4"x23" Long Auger Bit (DMS73-4012)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 7/8" (03711)
- Drill America Auger Drill Bits