Shop All Counterbores
Drill America
13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR13/16
Zoro # G1745426
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13/16"
- Overall Length 5-3/8"
- Finish Uncoated (Bright)
- Shank Type Straight
- Size- Decimal 0.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR13/16
- Zoro # G1745426
- UPC # 887861129299
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 13/16" |
Overall Length | 5-3/8" |
Size- Decimal | 0.8125 in |
Shank Size | 5/8" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8 Piece 1/2" Drive 6 Point Deep Metric Socket Set (CSAS3N)
- WESTWARD Digital Caliper, 0-6 In, 1.5 In Deep Jaw (1AAU4)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 9.3 x103 Point (DH408093)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Taper Tap (DWT54393)
- DRILL AMERICA 3/8" 13/32" Continuous Pilot Capscrew Counterbore (DEWCSCBR3/8)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- DRILL AMERICA 25/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR25/32)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- Drill America Counterbores