Shop All Hex Dies
Drill America
13/16in-20 UNS X 1-1/2in OD HSS Round Adjustable Die
Mfr # DWTSR112-131620
Zoro # G310548633
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 13/16"-20
- Application Re-threading and New Threads
- Finish Uncoated (Bright)
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Outside Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSR112-131620
- Zoro # G310548633
- UPC # 887861115490
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | 13/16"-20 |
Outside Dia. | 1-1/2" |
Details
Application | Re-threading and New Threads |
Finish | Uncoated (Bright) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Material | High Speed Steel |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17/64 (44017)
- BON TOOL Step Tool, Outside 8" X 4", 1/2" Radius 4" Lip Wood Handle (12-411)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- DRILL AMERICA #0-80 UNF X 13/16in OD HSS Left Round Adjustable Die (DWTH1316-080LH)
- DRILL AMERICA 9/16"-12 Carbon Steel Hex Rethreading Die (DWTHX91612)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Left Hand Hex Die (DWTHX1386LH)
- DRILL AMERICA m8x.75 Carbon Steel Hex Die (DWTSMH8X.75)
- DRILL AMERICA m19x1 Carbon Steel Hex Die (DWTSMH19X1)
- DRILL AMERICA m30x1 Carbon Steel Hex Die (DWTSMH30X1)
- IRWIN 12Mm125 Die Hex (6642ZR)
- Drill America Dies