Shop All Extra Long Drill Bits
Drill America
13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X13/16X1/2
Zoro # G005900951
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/16"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X13/16X1/2
- Zoro # G005900951
- UPC # 887861307901
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 13/16" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- HUOT Drill Bit Case, Jobber Length, Steel (12750)
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-05-04-1/2)
- DRILL AMERICA 13/16" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X13/16X1/2)
- DRILL AMERICA 9/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX129/64)
- DRILL AMERICA 13/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1213/64)
- DRILL AMERICA #25x12" HSS Aircraft Extension Drill Bit (DWDA/CX1225)
- DRILL AMERICA 7/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX67/32)
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- DRILL AMERICA 1/2"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/2)
- Drill America Extra Long Drill Bits