Shop All Hand Reamers
Drill America
13/16" HSS Straight Flute Hand Reamer
Mfr # DWRRHD13/16
Zoro # G1813694
original price:
$54.59
13% off
new price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 9-1/8"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD13/16
- Zoro # G1813694
- UPC # 887861146920
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-9/16" |
Overall Length | 9-1/8" |
Size | 13/16" |
Reamer Size | 13/16" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
HSS, Hand Reamer, Size 13/16, O.A.L. 4-9/16, Flute Length 9-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Mortar Knives Deliver Xtrm Dura (DMAPLCH2050)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- GROZ Precision Steel Engineer Sq, Set, 3pcs. (1012)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418-TT)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Reamer (DWRRHD1/4)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- DRILL AMERICA 3/16" HSS Straight Flute Hand Reamer (DWRRHD3/16)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- DRILL AMERICA 8/A HSS Adjustable Reamer 1/4" - 9/32" (DWRRADJ8/A)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- Drill America Hand Reamers