Shop All Drill Bit Blanks
Drill America
13/16" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL13/16
Zoro # G1732869
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Uncoated (Bright)
- Shank Type Round
- Size 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDBL13/16
- Zoro # G1732869
- UPC # 887861029520
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 13/16" |
Size | 13/16" |
Details
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Shank Type | Round |
Item | Jobber Blank |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- KO-KEN Nut Twister 21mm 42mm 1/2 Sq. Drive (4127-21)
- PERFORMANCE TOOL CLAW RETRIEVER 24""L (W1184C)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4530O-200)
- DRILL AMERICA 9/16" HSS Jobber Length Drill Bit Blank (DWDBL9/16)
- DRILL AMERICA 3/16" HSS Jobber Length Drill Bit Blank (DWDBL3/16)
- DRILL AMERICA 15/16" HSS Jobber Length Drill Bit Blank (DWDBL15/16)
- DRILL AMERICA #52 HSS Jobber Length Drill Bit Blank (DWDBL52)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- Drill America Tool Blanks