Shop All Bridge Reamers
Drill America
13/16" HSS 1/2" Straight Shank Bridge Reamer
Mfr # DWRRBSS13/16
Zoro # G1747946
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1/2"
- Flute Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRBSS13/16
- Zoro # G1747946
- UPC # 887861150668
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1/2" |
Flute Length | 5" |
Overall Length | 6-7/8" |
Reamer Size | 13/16" |
Details
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Three symmetrically places flats on shank provide positive grip in portable electric and pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- VAUGHAN Hammer Rip 28Oz Wood 18In Oal (606M)
- VULCAN Pan Mud Drywall 14In Stain Stl (C052253L)
- WESTWARD Multi-Jaw Rotat.Vise, Serrated Jaw, 7.75"L (54ZV76)
- DRILL AMERICA 7/8" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/8)
- DRILL AMERICA 7/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/16)
- DRILL AMERICA 5/8" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS5/8)
- DRILL AMERICA 9/16" HSS 2MT Spiral Flute Bridge Reamer (DWRRB9/16)
- DRILL AMERICA 5/8" HSS 2MT Straight Flute Bridge Reamer (DWRRBST5/8)
- DRILL AMERICA 1-1/16" Magnetic Hex Shank Bridge Reamer (DWRRB1-1/16HEX-MAG)
- DRILL AMERICA 1-1/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/16)
- Drill America Bridge Reamers